Zoro Homepage

4 in Tray for MedStor Max Cabinets

  • Mfr # 81031S

  • Zoro # G101929566


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.63 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81031S
Zoro #
G101929566
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.63 in
Height
4 in

Description

Medical cabinet shelves such as the 81031S help to better organize medical supplies or tools stored within Harloff MedStor Max Medical Storage Cabinets. Each 4′′ tray takes up four insertion points of space within a cabinet and you can fit up to 12 trays of this size into one column of a full-height MedStor Max cabinet. Constructed from a durable plastic material, this accessory comes in beige and features perforated edges which help to prevent dust or other small particles from building up within the tray. Featuring 4′′ H x 15.75′′ W x 23.63′′ L dimensions, every 81031S also comes with two gray pull-out stoppers that help prevent trays from falling out of a cabinet whenever they are pulled outwards. Immediately enhance the safety and organization of your office’s medical supplies with the addition of medical cabinet shelves from Harloff!


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.