4 in Tray for MedStor Max Cabinets, One Long and Three Short Dividers

  • Mfr # 81031-7

  • Zoro # G401929563


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.63 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81031-7
Zoro #
G401929563
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.63 in
Height
4 in

Description

Mobile medical cabinet storage trays such as the 81031-7 help to enhance and organize supplies stored within Harloff MedStor Max Medical Storage Cabinets. Compatible with all MedStor Max models, this accessory features 4′′ H x 15.75′′ W x 23.63′′ L dimensions. Each 4′′ beige tray takes up four insertion points of space within a cabinet and you can fit up to 12 trays of this size into one column of a full-height MedStor Max cabinet. Each tray comes with one long divider (81035) as well as three short dividers (81036) that intersect each other in the middle of the container to create eight separate sections within the tray. Constructed from a long-lasting plastic material, the 81031-7 features perforated edges that help prevent small particles from building up within the tray. Each 4′′ tray also comes with two gray pull-out stoppers that help to prevent trays from falling out of cabinets whenever they are pulled outward. Instantly upgrade the storage capabilities of your medical supply room with the addition of mobile medical cabinet storage trays.


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes three short dividers (81036) and one long divider (81035)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.