Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in Tray for MedStor Max Cabinets, One Short and One Long Divider

  • Mfr # 81031-5

  • Zoro # G401929549


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.63 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81031-5
Zoro #
G401929549
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.63 in
Height
4 in

Description

This customizable medical storage tray is compatible with all MedStor Max storage cabinets and is designed to help better organize supplies stored within them. The 81031-5 features one short divider (81036) and one long divider (81035) which intersect in the middle of the tray to create four separated sections. Each 4′′ beige tray takes up four insertion points of space within a cabinet and you can fit up to 12 trays of this size into one column of a full-height MedStor Max cabinet. Constructed from a durable plastic material and featuring 4′′ H x 15.75′′ W x 23.63′′ L dimensions, this accessory utilizes perforated sides to help to avoid dust build-up in your tray. Another unique feature of this accessory is the two pull-out stoppers located on the corners of the tray that help prevent trays from falling out of cabinets when they are pulled outward. Customize your staff’s storage solutions to your own unique needs with the help of customizable medical storage trays from Harloff.


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes one short divider (81036) and one long divider (81035)
  • • 4" H x 15.75" W x 23.63" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.