4 in Tray for MedStor Max Cabinets, One Short and Two Long Dividers

  • Mfr # 81031-6

  • Zoro # G901929575


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.63 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81031-6
Zoro #
G901929575
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.63 in
Height
4 in

Description

MedStor Max Medical Storage Cabinets offer a plethora of additional storage space that can easily be customized with a variety of medical plastic supply bins. The 81031-6 comes with two long dividers (81035) and one short divider (81036) that intersect to create six separate sections within the container to better organize medical supplies. Featuring 4′′ H x 15.75′′ W x 23.63′′ L dimensions, each 4′′ beige tray takes up four insertion points of space within a cabinet and you can fit up to 12 trays of this size into one column of a full-height MedStor Max cabinet. Constructed from a durable plastic material, this accessory has perforated sides that help to keep build-up of small particles and dust from accumulating within the tray. It also comes with two gray pull-out stoppers that help to prevent trays from falling out of cabinets whenever they are pulled outward. Improve the organization and safety of your current storage solutions by purchasing Harloff medical plastic supply bins today.


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes one short divider (81036) and two long dividers (81035)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.