4 in Tray for MedStor Max Cabinets, Two Short and Two Long Dividers

  • Mfr # 81031-8

  • Zoro # G101929542


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.63 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81031-8
Zoro #
G101929542
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.63 in
Height
4 in

Description

The 81031-8 is one of many medical storage cabinet trays designed by Harloff to better organize supplies stored within MedStor Max Medical Storage Cabinets. Featuring 4′′ H x 15.75′′ W x 23.63′′ L dimensions, each 4′′ beige tray takes up four insertion points of space within a cabinet and you can fit up to 12 trays of this size into one column of a full-height MedStor Max cabinet. Accompanying every storage container are two long dividers (81035) and two short dividers (81036) that intersect in the middle of the tray to create nine individual sections. This accessory is constructed from a long-lasting plastic material and features perforated edges that help to prevent build-up of small particles such as dust from accumulating within each tray. Another unique feature of the 81031-8 is the two gray pull-out stoppers that come with each tray and help to prevent the accessory from falling out of the tray when pulled outward. Better customize the current storage solutions used with your MedStor Max cabinets with the use of medical storage cabinet trays from Harloff.


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes two short dividers (81036) and two long divider (81035)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.