Zoro Homepage

4 in Tray for MedStor Max Cabinets, Two Short Dividers

  • Mfr # 81031-4

  • Zoro # G701929539


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.63 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81031-4
Zoro #
G701929539
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.63 in
Height
4 in

Description

Harloff carries a wide range of plastic medical containers which are designed to better organize and customize storage solutions for MedStor Max Medical Storage cabinets. Constructed from a durable, long-lasting plastic material, this storage tray accessory comes with two short dividers (81036) that extend the entire width of the tray to create three separate sections. Each 4′′ beige tray takes up four insertion points of space within a cabinet and you can fit up to 12 trays of this size into one column of a full-height MedStor Max cabinet. Featuring 4′′ H x 15.75′′ W x 23.63′′ L dimensions, the 81031-4 also comes with two gray pull-out stoppers that help prevent the tray from falling out of the cabinet whenever it is pulled outward. These plastic medical containers are compatible with all models of MedStor Max cabinets and feature perforated sides to help prevent build-up of small particles that accumulate within the tray. Easily customize the storage solutions at your facility with Harloff MedStor Max storage cabinets and accessory storage trays.


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes two short dividers (81036)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.