8 Drawer Deluxe Package Painted Steel Cast Cart with Removable Top Storage Compartment

  • Mfr # 6035-TC

  • Zoro # G601864558


product price: $4,979.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
38 in
Depth
21 in
Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6035-TC
Zoro #
G601864558
UPC #
-
Country of Origin
United States

Dimensions

Width
38 in
Depth
21 in
Height
43 in

Description

This eight drawer, deluxe package cast cart is constructed from heavy-duty steel and features an aluminum top compartment for additional storage space. Also featured with this model are a variety of casting accessories including a swivel tourniquet/pump pole, stainless steel folding shelf, stainless steel bucket holder and more!


  • • Painted steel cabinet and aluminum drawers
  • • Painted aluminum top compartment
  • • Stainless steel folding side shelf
  • • Stainless steel side storage cabinet
  • • Scissors cable (scissors not included)
  • • Stainless steel bucket holder with vinyl mat
  • • Swivel tourniquet/ pump pole
  • • 24" stainless steel ruler mounted on top of cart
  • • Aluminum towel bar
  • • Corner bumpers, protecting the cart

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.