Zoro Homepage

8 Drawer Stainless Steel Cast Cart with Pushbutton E-Lock

  • Mfr # 6020E

  • Zoro # G701864489


product price: $5,849.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
38 in
Depth
21 in
Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6020E
Zoro #
G701864489
UPC #
-
Country of Origin
United States

Dimensions

Width
38 in
Depth
21 in
Height
43 in

Description

Harloff’s casting and splinting carts offer a convenient and cost-effective way to store instruments and supplies for the treatment of strains, sprains and fractures. Designed in conjunction with orthopedic technicians to maximize functionality, this orthopedic cast cart comes with a stainless steel ruler, internal drawer dividers, towel bar and stainless steel bucket holder with vinyl mat. Built from easily sterilized stainless steel, the orthopedic cast cart has full extension drawer slides on all eight storage drawers including on the top instrument drawer which includes a vinyl mat to prevent shifting of contents. This model of cast cart comes with an electronic pushbutton lock that can store up to twenty user codes, premium 5′′ casters, corner bumpers and a twelve year manufacturer’s warranty.


  • • Stainless steel cabinet and drawers
  • • Basic electronic pushbutton lock with factory-set user and supervisor code
  • • Key lock override
  • • Stainless steel bucket holder with vinyl mat
  • • 24" stainless steel ruler etched on top of cart
  • • Aluminum towel bar
  • • Internal drawer dividers
  • • Protective corner bumpers
  • • 5" ball-bearing casters, all full swivel - one tracking, one with brake
  • • Ball-bearing full extension drawer slides

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.