Zoro Homepage

8 in Tray for MedStor Max Cabinets

  • Mfr # 81032S

  • Zoro # G701929577


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81032S
Zoro #
G701929577
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.62 in
Height
8 in

Description

Medical plastic bins like this are designed to help facility staff better organize supplies stored within their Harloff MedStor Max Medical Storage Cabinets. Each 8′′ tray takes up seven insertion points of space within your cabinet and you can fit up to seven trays of this size into one column of a full-height MedStor Max cabinet. Compatible with all MedStor Max models, this accessory bin features 23.62′′ L x 15.75′′ W x 8′′ H (60 cm x 40 cm x 20.3 cm) dimensions and comes with two gray pull-out stoppers that help prevent the tray from falling out of a cabinet whenever it’s pulled outward. Constructed from a durable plastic material that comes in beige, the 81032S also features perforated sides which helps prevent small particles such as dust from building up within. Enhance the safety, organization and customization of your facility’s storage solutions with medical plastic bins from Harloff!


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.