8 in Tray for MedStor Max Cabinets, One Short and Two Long Dividers

  • Mfr # 81032-6

  • Zoro # G501929623


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81032-6
Zoro #
G501929623
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.62 in
Height
8 in

Description

This medical cabinet storage organizer is compatible with all MedStor Max medical cabinet models and is specifically designed to better organize tools and supplies stored within these cabinets. Featuring 23.62′′ L x 15.75′′ W x 8′′ H (60 cm x 40 cm x 20.3 cm) dimensions, each 8′′ tray takes up seven insertion points of space within a cabinet as you can fit up to seven trays of this size into one column of a full-height MedStor Max cabinet. Every 81032-6 comes with a set of dividers that includes one short (81038) and two long (81037) dividers which intersect in the middle of the tray to create six individual sections of the tray that can be used to separate various supplies. Constructed from a heavy duty plastic material available in beige, this accessory also features two gray pull-out stoppers that help to prevent the tray from falling out of the cabinet and perforated edges that help prevent build up of small particles within the tray. Make life easier for the staff at your facility by enhancing cabinet storage space with the addition of these medical cabinet storage organizers!


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes one short divider (81038) and two long dividers (81037)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.