Zoro Homepage

8 in Tray for MedStor Max Cabinets, One Short Divider

  • Mfr # 81032-2

  • Zoro # G201929619


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81032-2
Zoro #
G201929619
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.62 in
Height
8 in

Description

This medical storage container helps to better organize any tools or accessories stored within MedStor Max medical storage cabinets and is compatible with all MedStor Max models. Constructed from a heavy duty plastic material that comes in beige, each 8′′ tray takes up seven insertion points of space within a cabinet and you can fit up to seven trays of this size into one column of a full-height MedStor Max cabinet. Each tray comes with dimensions of 23.62′′ L x 15.75′′ W x 8′′ H (60 cm x 40 cm x 20.3 cm) and it comes with perforated sides that help prevent small particles such as dust from building up within the container. The 81032-2 features two gray pull-out stoppers that help to prevent the accessory from falling out of a cabinet whenever it is pulled outward. This specific medical storage container also comes with a short divider (81038) that runs the entire width of the container allowing users to more easily separate any contents stored within the accessory. Instantly make your office’s storage solutions more practical and safe by upgrading your MedStor Max cabinets with Harloff medical storage containers!


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes one short divider (81038)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.