Zoro Homepage

8 in Tray for MedStor Max Cabinets, Two Short Dividers

  • Mfr # 81032-4

  • Zoro # G301929588


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81032-4
Zoro #
G301929588
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.62 in
Height
8 in

Description

All Harloff medical storage trays with dividers are designed to help better organize tools or supplies stored within MedStor Max medical storage cabinets and are compatible with any MedStor Max model. Featuring 23.62′′ L x 15.75′′ W x 8′′ H (60 cm x 40 cm x 20.3 cm) dimensions, each 8′′ tray takes up seven insertion points of space within a cabinet and you can fit up to seven trays of this size into one column of a full-height MedStor Max cabinet. Constructed from a durable plastic material available in beige, this accessory comes with two short dividers that extend the entire width of the tray to create three separate sections within the container which makes it easier to keep supplies separated. Designed with perforated sides that help to avoid small particles such as dust from building up within the tray, the 81032-4 also features gray pull-out stoppers that help prevent the tray from tipping over whenever one is pulled outward. Take MedStor Max storage solutions at your facility to the next level with the purchase of medical storage trays with dividers from Harloff!


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes two short dividers (81038)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.