9 Drawer Med-Bin Medication Cart with 28 5 in bins and a keypad lock

  • Mfr # SL28BIN5-EKC

  • Zoro # G801929644


product price:  $6,369.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Width
43.5 in
Depth
24 in
Height
45.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL28BIN5-EKC
Zoro #
G801929644
UPC #
-
Country of Origin
United States

Dimensions

Width
43.5 in
Depth
24 in
Height
45.63 in

Description

Standard Line Med-Bin Cart with Electronic Locking Keypad Access, BEST® Lock Over-ride on Cabinet, includes 28-each 5-inch Bins. Standard Package Includes Pull-out Shelf, Bin Drawer Dividers and Labels, and Locking Narcotics Box. Dual Column Cart - Single Wide Narcotics Box. AUTOLOCKING: Drawers Automatically Re-Lock After Access: Pre-set/Programmed Time (un-limited re-lock timing). Accessed by PIN into Keypad (with key-lock over-ride) (6) D Batteries With a Life of 1 Year (minimum).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.