Shop HARLOFF

A-Series Aluminum Narrow Breakaway Crash Cart, Tall Height, Six Drawers, Breakaway Lock

  • Mfr # MPA1830B06
  • Zoro # G508045371

product price: 
$
2,029.99
/ea
Free Shipping & Returns

Key Features

Width
23.88 in
Depth
22 in
Height
43.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPA1830B06
Zoro #
G508045371
UPC #
-
Country of Origin
United States

Dimensions

Width
23.88 in
Depth
22 in
Height
43.75 in

Description

When caring for patients who require emergency attention, it’s vital that nurses, doctors and healthcare providers have instant access to the tools and supplies needed to help them save lives. This aluminum narrow breakaway crash cart offers medical personnel 30′′ of vertical drawer space to store crucial emergency supplies that are easy to access thanks to the cart’s breakaway lock bar. Included with your cart are 100 numbered breakaway seals, ideal for identifying when the drawer has been opened and which staff member last restocked items. Due to this cart’s lightweight aluminum construction, it is easy to quickly transport from one room to another and its narrow cabinet is easy to fit in tight spaces where floor space is hard to come by. This aluminum narrow breakaway crash cart also features four 5′′ ball-bearing Tente® casters, a white antimicrobial plastic top, new full extension drawer slides and the industry’s only fully-curved protective bumper. Ensure that staff at your facility are always properly equipped to save lives in an emergency situation with the purchase of Harloff’s MPA1830B06.


  • • Extremely light weight cart with critical grade aluminum construction, ideal for carts that are moved consistently throughout the day
  • • Heat sealed powder coat steel break-away lock bar
  • • Pack of 100 break-away seals
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Industry only fully curved protective bumper guards yourcart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, easy to remove/replace
  • • Industry best 5" quiet rolling Tente® casters - one steering caster and two braking casters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.