Zoro Homepage

Adjustable IV Pole for M-Series or A-Series Carts

  • Mfr # MD-IV2

  • Zoro # G101873098


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Height
38 in
Width
10 in
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-IV2
Zoro #
G101873098
UPC #
-
Country of Origin
United States

Dimensions

Height
38 in
Width
10 in
Depth
2.75 in

Description

IV poles hold intravenous bags securely in place for the delivery of vital fluids and medicines into a patient’s veins, and are a key accessory for bedside carts. Harloff’s MD-IV2 Emergency Cart IV Pole is the ideal accessory for any of Harloff’s M-Series or A-Series emergency crash carts. This sturdy, durable pole is built from chrome plated steel and features four separate parts: the bottom plug inserted into the bottom of the pole, the pole itself, the IV hook that goes on top of the pole and the clamp that holds the IV hook and pole together. Delivered to you fully assembled, this extendable pole weighs about three pounds and can reach a maximum height of 38 inches when tightened with the included screw clamp knob. The MD-IV2 emergency cart IV pole comes with all the hardware needed to affix to your cart and can hold up to two IV bags.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.