Zoro Homepage

Aluminum 12 Inch Push Side Rail, Direct Mount

  • Mfr # SIDERAIL12

  • Zoro # G301873096


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Height
0.25 in
Width
1.5 in
Depth
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIDERAIL12
Zoro #
G301873096
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Width
1.5 in
Depth
12.5 in

Description

This short side rail for medical carts is designed to be affixed to 18′′ wide carts made by Harloff. Constructed from a stout aluminum material, each side rail acts as a push handle for smaller carts and offers additional space for attaching rail clip accessories such as sharps containers, waste containers, tape and labels dispensers and other accessories. This side rail for medical carts features dimensions of 12.5′′ L x 1.5′′ W x 0.25′′ H, weighs under one pound and comes in Harloff’s standard Sand color option.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.