Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum 16 Inch Push Side Rail, Direct Mount

  • Mfr # SIDERAIL16

  • Zoro # G401873101


product price: $74.99
/ea

Key Features

Height
0.25 in
Width
1.5 in
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIDERAIL16
Zoro #
G401873101
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Width
1.5 in
Depth
17 in

Description

Medical cart side rail accessories can be used to help push or pull a cart around more easily and also provide an attachment bar for other rail clip cart accessories such as sharps containers, waste containers, label and tape dispensers and more. The SIDERAIL16 is constructed from a stout aluminum material that can easily be affixed to the side of most Harloff-produced carts with a width greater than 18′′. Featuring dimensions of 17′′ L x 1.5′′ W x 0.25′ H, this medical cart side rail weighs just one pound and comes in our standard sand color.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.