Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Cassette Medication Cart

  • Mfr # AL36CS-3

  • Zoro # G801929590


product price: $5,999.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
30.5 in
Depth
23.88 in
Height
45.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL36CS-3
Zoro #
G801929590
UPC #
-
Country of Origin
United States

Dimensions

Width
30.5 in
Depth
23.88 in
Height
45.75 in

Description

Optimal 36 Bin Cassette Cart, Key lock, with 36 – 3′′ Wide Bin Drawers in Aluminum Cassettes. Drawer Configuration: 1 – 4′′, 3 – 8′′ Double Tier Cassette – 12 bins each, 1 – 4′′. Includes Patient Bin Drawer Dividers and Labels. – Updated Model


  • • 36 each 3.5" wide (8.9 cm) patient bin drawers in 3 removable cassettes; bin dividers and labels are included
  • • Cassettes are located in pull-out drawers for ergonomic removal
  • • BEST® lock key locking system with two keys
  • • Pull-out shelf on right side of cart
  • • Self-closing, ball-bearing full extension drawer slides
  • • Removable plastic top with integrated push handles
  • • Corner bumpers, protecting the cart
  • • 5" ball-bearing casters, all full swivel - one directional, two with brake
  • • Latex Free
  • • Heat sealed powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.