Aluminum Medicine-On-Time Storage Cart, 270 Card Capacity, Wide Width, Key Lock

  • Mfr # AL8W10K4MOT

  • Zoro # G101929559


product price:  $3,389.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
38.25 in
Depth
25 in
Height
48.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL8W10K4MOT
Zoro #
G101929559
UPC #
-
Country of Origin
United States

Dimensions

Width
38.25 in
Depth
25 in
Height
48.5 in

Description

This wide Medicine-On-Time® Storage Cart provides three rows of storage for a maximum capacity of 270 MOT® cards or a mix of liquid storage, pill bottles and medication strip packaging. The all aluminum construction make this cart super light even when fully loaded, and the 5′′ premium casters and top rail also help to make the cart mobile and agile. The Medicine-On-Time® storage cart has an antimicrobial plastic top and a pull out shelf for maximum workspace area, and the full extension drawer slides make it easy to access the cart contents. The medication strip packaging is secured with a key lock that comes with four keys, but more advanced locking options are available by request. Other features of this Medicine-On-Time® storage cart include an extended footprint for stability, protective coner bumpers, pre-threaded accessory mounting holes for easy attachment and Harloff’s twelve year manufacturer’s warranty.


  • • Single column medication delivery cart for MOT® cards and liquid storage with a maximum capacity of 270 Medicine-On-Time® cards
  • • Includes one single width locking narcotics box made for MOT® packaging that secures with an Illinois lock
  • • Key locking cart with 4 keys per lock
  • • Durable scratch resistant heat sealed powder coat finish
  • • All aluminum construction
  • • Pull-out shelf
  • • Ball-bearing, full extension drawer slides
  • • Removeable plastic top
  • • 5" ball-bearing premium rubber casters, full swivel, two with toe locking brake and one directional
  • • Painted steel top rail / push handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.