Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum MRI Compatible Anesthesia Cart with Accessory Package, Six Drawers, Key Lock

  • Mfr # MR6K-MAN

  • Zoro # G201864507


product price: $6,389.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
31.8 in
Depth
23.75 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR6K-MAN
Zoro #
G201864507
UPC #
-
Country of Origin
United States

Dimensions

Width
31.8 in
Depth
23.75 in
Height
46 in

Description

It’s imperative that today’s MRI technicians have no magnetic materials in their magnetic resonance imaging suites that could ruin the validity or accuracy of a scan’s results. The MR6K-MAN is an MRI compatible anesthesia cart specifically designed for safe use within any 3 Tesla or less environment according to the American Society for Testing and Materials (ASTM). Constructed only from non-magnetic or “weakly magnetic" materials, this model features slick aesthetics including a gloss white body that fits perfectly in any MRI suite plus a selection of over 20 different color options for the cart’s six drawers. Also located on the cart body are unique stickers that identify this model’s certification for safe use in 3 Tesla or less MRI suites. Another enhancement for this MRI compatible anesthesia cart’s contemporary design are the rounded corners found on all models in Harloff’s MRI-Compatible cart line. Bring a fresh new look and additional storage space to your facility’s MRI suites without negatively affecting the results of your scans by purchasing your own MR6K-MAN today.


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) International, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • BEST® brand lock on cabinet, with 2 keys
  • • Protective corner bumpers
  • • Pull-out side shelf
  • • Antimicrobial plastic top with integrated push handles, removable

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.