Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum MRI Safe Cart, Seven Drawers, Key Lock

  • Mfr # MR7K

  • Zoro # G101864508


product price: $6,269.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
31.8 in
Depth
23.75 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR7K
Zoro #
G101864508
UPC #
-
Country of Origin
United States

Dimensions

Width
31.8 in
Depth
23.75 in
Height
46 in

Description

Harloff’s line of MRI safe carts are made from a lightweight aluminum body and drawers and non-magnetic or “weakly magnetic" components. This allows each cart to meet American Society for Testing and Materials (ASTM) international designations of MR-Conditional for use in a 3 Tesla or less environment of the Magnetic Resonance Imaging Suite. It also makes these MRI safe carts very lightweight and, when combined with the low-ferrous 5′′ sealed ball-bearing casters and replaceable plastic top with integrated push handles, it makes these carts very easy to manuever around. Other cart features include full extension drawer slides, protective corner bumpers, a pull out shelf and pre-threaded mounting holes for easy attachment of optional accessories. This MRI safe cart secures with a BEST® brand lock on cabinet and comes with two included keys.


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) International, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Protective corner bumpers
  • • Pull-out side shelf
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • BEST® brand lock on cabinet, with 2 keys
  • • Antimicrobial plastic top with integrated push handles, removable

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.