Aluminum Narrow MRI Cart, Six Drawers, Key Lock

  • Mfr # MRN6K

  • Zoro # G101864492


product price:  $5,209.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
21.5 in
Depth
23.75 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRN6K
Zoro #
G101864492
UPC #
-
Country of Origin
United States

Dimensions

Width
21.5 in
Depth
23.75 in
Height
46 in

Description

This narrow MRI cart is designed for safe use within MRI suites to provide reliable storage space to Magnetic Resonance Imaging technicians. Each Harloff MRI cart is constructed from non-magnetic or weakly magnetic materials to remove the risk of your cart negatively affecting the results of a scan. Every MRN6k features six drawers and a narrow frame that’s just 20 inches wide for fitting in tight spaces when suites have limited floor space available. Standard-sized versions of this model, with a cabinet width of 30.5 inches, are also available. Despite its narrow frame, this model still offers an abundance of drawer space for essential anesthesia supplies commonly used within today’s MRI suites which are kept secure by a reliable BEST® brand key lock. Like all models within Harloff’s MRI compatible line of carts, this narrow MRI cart was tested by an independent testing authority to 3 Tesla level and meets the American Society for Testing and Materials (ASTM) International, designation of “MR-Conditional". Bring more storage space to your facility’s MRI suites without wasting precious floor space by enhancing your area with an MRI Compatible cart from Harloff.


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) International, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • BEST® brand lock on cabinet, with 2 keys
  • • Protective corner bumpers
  • • Antimicrobial plastic top with integrated push handles, removable
  • • Latex free cart is delivered fully assembled with pre-threaded accessory mounting holes

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.