Aluminum Narrow MRI Compatible Emergency Medical Cart, Six Drawers, Breakaway Lock

  • Mfr # MRN6B

  • Zoro # G201864460


product price:  $4,609.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
21.5 in
Depth
23.75 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRN6B
Zoro #
G201864460
UPC #
-
Country of Origin
United States

Dimensions

Width
21.5 in
Depth
23.75 in
Height
46 in

Description

When operating in magnetic resonance imaging (MRI) suites, it’s important to limit the number of magnetic materials that can negatively affect MRI scan results. MRI compatible emergency medical carts such as the narrow MRN6B are made from non-magnetic or weakly magnetic materials such as aluminum and are designed to offer additional storage space for emergency medical supplies commonly used within MRI suites. Like all Harloff emergency carts, this model features a breakaway locking system that properly secures any contents stored within the cart’s six drawers while still offering immediate access to supplies in emergency situations. While the standard design features one breakaway lock bar, the breakaway locking system can easily be customized with an increased number of lockbars including an individual lock for each drawer if desired. Regardless of the number of lockbars featured, all MRI compatible emergency medical carts come with a bag of 100 numbered plastic seals which help emergency and MRI staff to keep better track of when the cart has been accessed. Give MRI technicians at your facility a more reliable storage space to secure their essential supplies by ordering your own MRI-safe carts from Harloff today.


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) International, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • Breakaway locking system (with optional multiple lock bars)
  • • Pack of 100 breakaway seals
  • • Protective corner bumpers
  • • Antimicrobial plastic top with integrated push handles, removable

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.