Aluminum Narrow MRI Compatible Medical Cart, Seven Drawers, Key Lock

  • Mfr # MRN7K

  • Zoro # G201864552


product price:  $5,569.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
21.5 in
Depth
23.75 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRN7K
Zoro #
G201864552
UPC #
-
Country of Origin
United States

Dimensions

Width
21.5 in
Depth
23.75 in
Height
46 in

Description

Harloff is one of the the only MRI compatible medical cart manufacturers to test and certify our carts by an independent testing authority to 3 Tesla level (testing date 1-13-2010). All Harloff MRI carts are designed and built for safe use in the strong magnetic fields present in MRI suites and meet American Society for Testing and Materials (ASTM) International designation of “MR-Conditional". This is because we use only non-magnetic or “weakly magnetic" materials including aluminum, stainless steel, plastic, and aluminum and brass attachment hardware. Many cart manufacturers use plastic construction in order to remain MRI safe, but Harloff MRI carts are more sturdy and durable to endure the rigors of daily use than carts made from flimsy plastic pipe. The MRN7K model is a narrow, key locking MRI compatible medical cart that features full extension drawer slides, 5′′ sealed ball-bearing casters, protective corner bumpers, a replaceable plastic top with integrated push handles and pre-threaded mounting holes for easy accessory attachment.


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) International, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • BEST® brand lock on cabinet, with 2 keys
  • • Protective corner bumpers
  • • Antimicrobial plastic top with integrated push handles, removable
  • • Latex free cart is delivered fully assembled with pre-threaded accessory mounting holes

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.