Zoro Homepage

Aluminum Narrow MRI Conditional Trolley, Seven Drawers, Breakaway Lock

  • Mfr # MRN7B

  • Zoro # G101864416


product price: $4,619.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
21.5 in
Depth
23.75 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRN7B
Zoro #
G101864416
UPC #
-
Country of Origin
United States

Dimensions

Width
21.5 in
Depth
23.75 in
Height
46 in

Description

This MRI conditional trolley is constructed from weakly magnetic or non-magnetic materials such as plastic and aluminum and is designed for use within Magnetic Resonance Imaging suites. The narrow MRN7B can store a variety of anesthesia supplies during scans without having a negative effect on results within a 3 Tesla or less environment. Harloff MRI carts were tested and certified in 2010 by an independent testing authority to meet the American Society for Testing and Materials (ASTM) designation of “MR-Conditional". Other unique features found with this MRI Conditional trolley include 5′′sealed ball-bearing casters, a breakaway locking system, protective corner bumpers, a removable plastic top with integrated push handles and a hard-baked powder coat finish available in over 20 drawer color options. Don’t trust just any MRI Conditional trolley within your facility’s MRI suites, instead get a tested and certified MRI Safe cart from Harloff!


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) International, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • Breakaway locking system (with optional multiple lock bars)
  • • Pack of 100 breakaway seals
  • • Protective corner bumpers
  • • Antimicrobial plastic top with integrated push handles, removable

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.