Aluminum Punch Card Medication Cart for Senior Care Facilities, 600 Punch Card Capacity, Key Lock

  • Mfr # AL460PC
  • Zoro # G001929628
product price: 
$
4,999.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Depth
23.5 in
Height
45.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AL460PC
Zoro #
G001929628
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
23.5 in
Height
45.75 in

Description

The lightweight aluminum construction of this medication cart for senior care facilities makes it easy to transport from room-to-room, even when fully loaded. Designed to hold up to a 600 punch card maximum capacity or a mixture of punch cards, liquid storage, pill bottles and other supplies, each large drawer includes adjustable punch card row dividers to help organize daily resident meds. One single column drawer is designated as a narcotics box secured by it’s own separate Illinois lock. This dual column medication cart is designed for senior care facilities also includes 5′′ premium ball-bearing casters, protective corner bumpers, a plastic top with integrated push handles and a handy pull-out shelf. It comes with a BEST® brand lock on the cabinet and a twelve year manufacturer’s warranty. This cart is ideal for long term care, assisted living, senior homes or any other facility where regular medication distribution is a key requirement.


  • • Dual column medication cart for punch card and liquid storage with a maximum capacity of 600 punch cards
  • • Includes one single width locking narcotics drawer
  • • BEST® brand lock on cabinet; Illinois lock on narcotics drawer
  • • Painted aluminum cabinet and drawers
  • • Durable scratch resistant heat sealed powder coat finish
  • • Pull-out shelf
  • • Ball-bearing, full extension self-closing drawer slides
  • • Plastic replaceable top with integrated push handles
  • • Protective gray corner bumpers
  • • 5" ball-bearing premium rubber casters, full swivel, two with toe locking brake and one directional

Ratings & reviews