Aluminum Punch Card Medication Cart with Narcotics Box, 750 Punch Card Capacity, Key Lock

  • Mfr # AL602PC

  • Zoro # G301929557


product price:  $5,589.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Width
43.75 in
Depth
24 in
Height
45.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL602PC
Zoro #
G301929557
UPC #
-
Country of Origin
United States

Dimensions

Width
43.75 in
Depth
24 in
Height
45.75 in

Description

This lightweight aluminum punch card cart glides along on 5′′ premium ball-bearing casters and has a top with integrated push handles for quick maneuverability. This medication cart with narcotics box has a 750 punch card maximum capacity, or you can mix punch cards with liquid storage, pill bottles and other supplies. Highlighting this dual column cart is the double width locking narcotics box which is secured by an Illinois lock with four keys. Other cart features include a pull-out shelf, full extension drawer slides on every drawer, protective corner bumpers and adjustable punch card row dividers inside every 9.75′′ deep drawers. For quick and easy distribution of medications to assisted living, senior homes or long term care facilities this lightweight aluminum medication cart with a narcotics box is the ideal solution.


  • • Dual column medication cart for punch card and liquid storage with a maximum capacity of 750 punch cards
  • • Includes one double width locking narcotics drawer
  • • BEST® brand lock on cabinet; Illinois lock on narcotics drawer
  • • Painted aluminum cabinet and drawers
  • • Durable scratch resistant heat sealed powder coat finish
  • • Pull-out shelf
  • • Ball-bearing, full extension self-closing drawer slides
  • • Plastic replaceable top with integrated push handles
  • • Protective gray corner bumpers
  • • 5" ball-bearing premium rubber casters, full swivel, two with toe locking brake and one directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.