Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Six Drawer Breakaway Emergency Cart, Medium Height, Standard Width, Breakaway Lock

  • Mfr # MPA3027B06

  • Zoro # G201864521


product price: $2,109.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Width
36.75 in
Depth
22 in
Height
40.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA3027B06
Zoro #
G201864521
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
40.5 in

Description

A-Series Aluminum Cart - Standard Width Medium Height Cabinet with 27 in of Vertical Drawer Space, Breakaway Lock, 6 Drawers 4-3, 1-6, 1-9. Standard Package Includes: Removable Plastic Top, Ergonomic Push Handles (one side), 5 in Ball-Bearing Tente Casters, Soft-Close Full Extension Drawer Slides, Drawer Pulls, Protective Stabilizing Pontoon Bumpers and 100 Breakaway Lock Seals. Replaces Harloff AL809B6

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.