Zoro Homepage

ASeries Anesthesia Cart with MD30ANS Accessories Package, Medium Height, Standard Width, ELock

  • Mfr # MPA3027E06+MD30-ANS

  • Zoro # G308045342


product price: $2,799.99
/ea
Free Shipping & Returns

Key Features

Width
36.75 in
Depth
22 in
Height
40.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA3027E06+MD30-ANS
Zoro #
G308045342
UPC #
810118422089
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
40.5 in

Description

This aluminum anesthesia cart with accessories has our widest cart body, is constructed from an extremely lightweight aluminum material that is easy to push from room to room and features 27 of vertical drawer space Every ASeries cart is fully customizable with a wide selection of drawer configurations, security options, color choices for the drawer and cart body and an entire line of Harloff accessory options This lightweight elock anesthesia cart features full extension selfclosing drawer slides, premium Tente casters and a fully curved protective bumper that guards the cart and walls from damage Every MPA3027E06MD30ANS comes with Harloffs standard anesthesia accessory package consisting of side rails, three tiered back rails and a 5compartment tilt bin Help ensure that your cart meets the specific medical storage needs of your facility and securely store crucial anesthesiology supplies within this sleek aluminum cart


  • • This model comes with our basic anesthesia accessory package consisting of side rails, a raised back rail and 5 compartment tilt-bin
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Curved drawer pulls, durable and elegant
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Basic electronic pushbutton lock with keylock override
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, removable and easily replaceable
  • • Ergonomic side push handles can be mounted on the left or right
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.