ASeries Light Seven Drawer ELock Anesthesia Cart with MD30ANS Accessories Package, Tall Height

  • Mfr # MPA3030E07+MD30-ANS

  • Zoro # G808045347


product price: $2,989.99
/ea
Free Shipping & Returns

Key Features

Width
36.75 in
Depth
22 in
Height
43.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA3030E07+MD30-ANS
Zoro #
G808045347
UPC #
810118422218
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
43.75 in

Description

This light seven drawer e-lock anesthesia cart with accessories can be easily customized in several ways to fulfill the unique needs of any anesthesiologist. The base model of this cart includes five 3" drawers, one 6" drawer and one 9" drawer but your drawer configuration can be easily changed to match the needs of your anesthesiology clinic or facility. This cart comes with a pushbutton e-lock but your cart’s locking system, bumpers, casters and many other options can also be customized. We offer over 20 different color choices for both the cart’s drawers and cabinet, giving a seemingly limitless selection of combinations. Even your accessory choices are customizable! This cart comes with a standard MD30-ANS anesthesia accessory package with three tier back rail, three 12" side rails and a five-compartment tilt bin but plenty of other anesthesia accessories can be added. Other features of this light seven drawer e-lock anesthesia cart with accessories include premium 5′′ Tente® casters, a white antimicrobial plastic top, new full-extension self-closing drawer slides and the industry’s only fully-curved protective bumper.


  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Curved drawer pulls, durable and elegant
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Basic electronic pushbutton lock with keylock override
  • • Factory set user and supervisor code
  • • Cabinet may be programmed in the field
  • • Ordered accessories are easily attached to pre-threaded holes with a screwdriver
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, removable and easily replaceable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.