Zoro Homepage

ASeries Lightweight Anesthesia Cart, Tall Height, Standard Width, Seven Drawers, ELock

  • Mfr # MPA3030E07

  • Zoro # G408045372


product price: $2,569.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
36.75 in
Depth
22 in
Height
43.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA3030E07
Zoro #
G408045372
UPC #
810118422201
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
43.75 in

Description

This anesthesia cart helps to store and transport the tools you need for the administration of anesthesia to patients. This lightweight seven drawer anesthesia cart features new full extension self-closing drawer slides for easier access to each drawer’s contents as well as new ergonomic push handles that make pushing or pulling less strenuous. Harloff’s new A-Series line of aluminum carts comes with premium 5′′ ball-bearing Tente casters, the industry’s only fully curved protective bumper and a white antimicrobial plastic top. Available in more than 20 different color options, this lightweight seven drawer anesthesia cart also features a pushbutton e-lock with keylock override which can be programmed in the field. Harloff’s Lightweight Aluminum Anesthesia Cart is constructed from a light, durable aluminum material that allows you to effortlessly push it from one room to another. This model of A-Series has 30′′ of vertical drawer space and utilizes a standard drawer configuration of 5-3′′, 1-6′′ and 1-9′′ drawers.


  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Curved drawer pulls, durable and elegant
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Basic electronic pushbutton lock with keylock override
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, removable and easily replaceable
  • • Ergonomic side push handles can be mounted on the left or right
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • • 30" of vertical drawer space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.