ASeries Lightweight Anesthesia Cart wMD30ANS3 Package, Tall, Standard Width, Six Drawers, ELock

  • Mfr # MPA3030E06+MD30-ANS3

  • Zoro # G608045356


product price: $3,789.99
/ea
Free Shipping & Returns

Key Features

Width
47.63 in
Depth
22 in
Height
66.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA3030E06+MD30-ANS3
Zoro #
G608045356
UPC #
810118422195
Country of Origin
United States

Dimensions

Width
47.63 in
Depth
22 in
Height
66.75 in

Description

This lightweight aluminum anesthesia cart comes fully equipped with the MD30-ANS3 accessory package, providing a comprehensive setup for any anesthesia theater. The cart itself comes with six self-closing, full extension drawers within 30" of vertical drawer space for optimal storage capability. This fully equipped anesthesia cart stay mobile with ergonomic push handles and premium 5′′ Tente® casters. The included accessory package features a back rail, tilt bin, waste container, Sharps container, catheter box, tape dispenser, wire basket, side rails and drawer dividers. Other cart features include an antimicrobial plastic top, fully curved protective bumpers, elegant curved drawer pulls and Harloff’s 12-year manufacturer’s warranty.


  • • This model features our "Super Stat" anesthesia accessory package consisting of various anesthesia accessories including a raised back rail, sharps container, catheter box and more
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Curved drawer pulls, durable and elegant
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, removable and easily replaceable
  • • Ergonomic side push handles can be mounted on the left or right
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • • 30" of vertical drawer space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.