ASeries Lightweight Narrow Anesthesia Cart wMD18ANS Accessories Package, Short Height, ELock

  • Mfr # MPA1824E05+MD18-ANS

  • Zoro # G008045383


product price:  $2,419.99
/ea
Free Shipping & Returns

Key Features

Width
24.75 in
Depth
22 in
Height
37.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA1824E05+MD18-ANS
Zoro #
G008045383
UPC #
810118421846
Country of Origin
United States

Dimensions

Width
24.75 in
Depth
22 in
Height
37.25 in

Description

Get more innovative storage solutions within your office with a customized A-Series model from Harloff! This lightweight narrow anesthesia cart with accessories can be customized in any number of ways to ensure it meets anesthesiology supply storage needs within your facility or practice. While this particular model of five drawer cart is secured with an electronic pushbutton lock, over 10 different locking options and numerous other drawer configurations are available to fill the 24′′ of vertical drawer space offered by this model. Further customize your cart by selecting from over twenty color options, with different color options available for the cart body and the cart drawers. This lightweight narrow anesthesia cart with accessories comes with a three tiered back rail, side rails and a five compartment tilt bin that come standard with the included MD18-ANS accessory package, but a multitude of other accessory options can be added if you wish to further customize your cart. With over six decades of manufacturing experience and a well-earned reputation for providing custom innovative storage solutions, trust Harloff to custom build your cart to match the unique needs of your staff.


  • • Extremely light weight cart with critical grade aluminum construction, ideal for carts that are moved consistently throughout the day
  • • Basic electronic pushbutton lock with key lock override
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Industry only fully curved protective bumper guards yourcart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, easy to remove/replace
  • • Industry best 5" quiet rolling Tente® casters - one steering caster and two braking casters
  • • 24" of vertical drawer space
  • • 12-Year Manufacturer’s Warranty on shipments to US and Canada. 1-Year Limited Warranty on any bought-out parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.