ASeries Lightweight Six Drawer Anesthesia Cart wMD30ANS Accessories Package, Med Height, Key Lock

  • Mfr # MPA3027K06+MD30-ANS

  • Zoro # G008045376


product price:  $2,499.99
/ea
Free Shipping & Returns

Key Features

Width
36.75 in
Depth
22 in
Height
40.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA3027K06+MD30-ANS
Zoro #
G008045376
UPC #
810118422096
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
40.5 in

Description

The MPA3027K06+MD30-ANS is a lightweight six drawer anesthesia cart with accessories that ensures doctors, nurses, anesthesiologists and other healthcare specialists have a secure location to store critical anesthesia supplies. The cart is constructed from a super light, durable aluminum material that is easy to maneuver through hospitals, private practices, schools, surgical centers and other facilities offering anesthesia focused care. The cart features full extension self-closing drawer slides, premium Tente® casters and a standard key locking system that offers quick, immediate access to drawer contents. Offering 27′′ of vertical drawer space, this lightweight 6 drawer anesthesia cart with accessories comes with our MD30-ANS anesthesia accessory package which includes side rails, back rails and a 5-compartment tilt bin. Ensure anesthesia staff are properly equipped and well-prepared for any medical storage situation with the assistance of Harloff’s A-Series.


  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Curved drawer pulls, durable and elegant
  • • Key lock with two keys
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, removable and easily replaceable
  • • Ergonomic side push handles can be mounted on the left or right
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • • 27" of vertical drawer space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.