ASeries Narrow Aluminum Anesthesia Cart wMD18ANS Accessories Package, Short Height, Five Drawers

  • Mfr # MPA1824K05+MD18-ANS
  • Zoro # G908045377
product price: 
$
2,169.99
/ea
Free Shipping & Returns

Key Features

Width
24.75 in
Depth
22 in
Height
37.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPA1824K05+MD18-ANS
Zoro #
G908045377
UPC #
810118421877
Country of Origin
United States

Dimensions

Width
24.75 in
Depth
22 in
Height
37.25 in

Description

This narrow aluminum anesthesia cart with accessory package offers a mobile location specifically designed for securely storing a diverse range of anesthesiology equipment and supplies. Perfect for anesthesiologists, nurses and other anesthesia care practitioners, this model offers an abundance of storage space not only through the cart’s five drawers but also through the included MD18-ANS accessory package which includes a three tiered back rail, three 12′′ side rails and a five compartment tilt bin. Despite the abundance of storage space, this cart has a narrow cabinet that easily fits in constricted areas where not much interior room is available. The narrow build melds with the cart’s lightweight aluminum construction perfectly, enabling the cart to pushed or pulled from one area to another with ease. Other features of this narrow aluminum anesthesia cart with accessory package includes premium quiet rolling Tente® casters, a white antimicrobial plastic top, new self-closing drawer slides and the industry’s only fully-curved protective bumper.


  • • Extremely lightweight cart with critical-grade aluminum construction, ideal for carts that are moved consistently throughout the day
  • • Key lock with two keys
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, easy to remove/replace
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • • 24" of vertical drawer space
  • • 12-Year Manufacturer’s Warranty on shipments to US and Canada. 1-Year Limited Warranty on any bought-out parts

Ratings & reviews