ASeries Narrow Aluminum Anesthesia Cart wMD18ANS Accessories Package, Tall Height, 6 Drawers, ELock

  • Mfr # MPA1830E06+MD18-ANS

  • Zoro # G208045367


product price:  $2,549.99
/ea
Free Shipping & Returns

Key Features

Width
23.88 in
Depth
22 in
Height
42.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPA1830E06+MD18-ANS
Zoro #
G208045367
UPC #
810118421907
Country of Origin
United States

Dimensions

Width
23.88 in
Depth
22 in
Height
42.63 in

Description

This narrow aluminum anesthesia cart with accessories can effortlessly be manuevered about any anesthesiology facility while offering reliable and secure storage space for various anesthesia supplies. Thanks in part to the cart’s lightweight aluminum construction, it is easy for even smaller staff to transport and the cart’s narrow build allows it to fit into tight spaces that don’t have much free space. The cart is capable of holding an abundance of supplies needed for providing anesthesiology care to patients and comes with our MD18-ANS Standard Anesthesia Accessory package for further storage options. This package includes a 3-Tier Back Rail System, two Aluminum Side Rails and a 5 compartment Tilt Bin with Rail Clips. This narrow aluminum anesthesia cart with accessories comes with a pushbutton electronic lock for increased security, 5′′ ball-bearing Tente casters, a white antimicrobial plastic top, new full extension self-closing drawer slides and the industry’s only fully-curved protective bumper. Make life easier for anesthesiologists and medical practitioners at your facility with the purchase of the MPA1830E06+MD18-ANS cart from Harloff!


  • • Extremely light weight cart with critical grade aluminum construction, ideal for carts that are moved consistently throughout the day
  • • Basic electronic pushbutton lock
  • • Key lock override
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, easy to remove/replace
  • • Industry best 5" quiet rolling Tente® casters - one steering caster and two braking casters
  • • 30" of vertical drawer space

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.