ASeries Narrow Five Drawer Aluminum Crash Cart, Short Height, Mini Width, Five Drawers, Breakaway Lock

  • Mfr # MPA1824B05

  • Zoro # G508045357


product price:  $1,859.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
24.75 in
Depth
22 in
Height
37.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA1824B05
Zoro #
G508045357
UPC #
810118421822
Country of Origin
United States

Dimensions

Width
24.75 in
Depth
22 in
Height
37.25 in

Description

When providing emergency care for patients in today’s hectic healthcare industry, doctors, nurses, nurse technicians and healthcare practitioners need their primary medical tools or equipment within arm’s reach. This narrow five drawer aluminum crash cart is feather light and easy to move about your facility when emergency equipment, tools and supplies need to arrive quickly at a life-threatening event. This cart’s light aluminum construction and narrow cabinet also allows it to fit in compact areas and to remain within reach of your medical professionals. The cart is equipped with an aluminum breakaway lock bar that is secured with one of the included breakaway locking seals, each of which are numbered for tracking purposes. This keeps all the drawers shut but also grants facility staff immediate access to the cart supplies when time is of the essence. This narrow 5 drawer aluminum crash cart also features 5′′ ball-bearing Tente® casters, a white antimicrobial plastic top, full-extension self-closing drawer slides and the industry’s only fully-curved protective bumper.


  • • Extremely light weight cart with critical grade aluminum construction, ideal for carts that are moved consistently throughout the day
  • • Heat sealed powder coat steel break-away lock bar
  • • Pack of 100 break-away seals
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Industry only fully curved protective bumper guards yourcart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, easy to remove/replace
  • • Industry best 5" quiet rolling Tente® casters - one steering caster and two braking casters
  • • 24" of vertical drawer space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.