Zoro Homepage

Basic MDS24 Adjustable Plastic Dividers with Insert Tray, 3 Inch Drawers

  • Mfr # MD24-TRAYDIV3-B

  • Zoro # G601929592


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width
18.5 in
Depth
16.63 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD24-TRAYDIV3-B
Zoro #
G601929592
UPC #
-
Country of Origin
United States

Dimensions

Width
18.5 in
Depth
16.63 in
Height
3 in

Description

For use with M-Series 24′′ wide carts. Harloff medical cart dividers like this one help keep your pharmaceuticals and medical supplies orderly and easily identifiable. Drawer dividers help your staff to easily locate items for quick retrieval, make it easier to observe when supplies are low (ensuring supplies stay stocked) and maximize the efficient use of precious med cart storage space. Divider arrangements are easily adjustable and offer innumerable pattern possibilities. The removable tray allows you to restock where most convenient rather than beside the cart.


  • • Drawer organizer medical dividers help compartmentalize your syringes, blood tubes, probes, IV caths, pharmaceuticals and other medical supplies for better recognition and faster retrieval
  • • Easy to configure and adjust to your evolving storage needs
  • • Fits in MDS24 carts using 18.5" (47 cm) W x 16.63" (42.2 cm) D x 3" (7.62 cm) H drawers
  • • Includes two long and two short lengths of dividers
  • • Includes one drawer insert tray, quickly removeable for easy restocking of supplies separately from the cart
  • • Made of durable High Density Polyethylene (HDPE) plastic

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.