Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cardiac Board and Mounting Brackets for M-Series or A-Series Carts

  • Mfr # MD-CARDBRD

  • Zoro # G701873078


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Height
23 in
Width
18 in
Depth
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-CARDBRD
Zoro #
G701873078
UPC #
-
Country of Origin
United States

Dimensions

Height
23 in
Width
18 in
Depth
0.38 in

Description

Harloff’s cardiac board accessory with mounting brackets is compatible with all of Harloff’s new M-series and A-series carts. Cardiac boards supply a sturdy, flat surface that is ideal for any emergency situation where a patient is in need of cardiopulmonary resuscitation. This standard safety item comes with two molded hand slots as well as two thumb holes used for hanging on the included brackets. This accessory comes pre-mounted, at no increase to our standard cardiac board price, on any cart when purchased together. If ordered as a separate or individual accessory, brackets can be easily affixed to your cart using the pre-drilled accessory mounting holes. With its industry standard cloudy white color and extremely low-profile build, you won’t find a better cardiac board price anywhere!

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.