Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Defibrillator Shelf for M-Series or A-Series Carts

  • Mfr # MD-DEFIB

  • Zoro # G201873110


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Width
20.25 in
Depth
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-DEFIB
Zoro #
G201873110
UPC #
-
Country of Origin
United States

Dimensions

Height
21.5 in
Width
20.25 in
Depth
12.25 in

Description

Constructed from the industry’s finest heavy-duty steel material, the defibrillator shelf from Harloff offers a surface for safely storing most types of defibrillator machines found on today’s market. Once fully affixed to your cart the Harloff defibrillator shelf offers plenty of easy access space above the top of your cart where a defibrillator can be used to assist patients undergoing cardiac dysrhythmia episodes. Each MD-DEFIB shelf is constructed at our Colorado Springs manufacturing facility and is painted in Harloff’s standard sand color option. Like most Harloff accessories, the defibrillator shelf can be ordered with a cart or as an individual separate accessory item and requires minimal effort for customers to install.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.