Zoro Homepage

Dispill Medication Cart, 132 Card Capacity, Key Lock

  • Mfr # AL8W10K4DSP

  • Zoro # G801929606


product price: $3,399.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width
38.25 in
Depth
25 in
Height
48.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL8W10K4DSP
Zoro #
G801929606
UPC #
-
Country of Origin
United States

Dimensions

Width
38.25 in
Depth
25 in
Height
48.5 in

Description

Easily store and transport your Dispill® medication packaging with this aluminum Dispill® medication cart with a maximum capacity of 132 cards. The two large drawers include a rail system that make storage and retrieval of blister packs easy, and each drawer uses full extension drawer slides for quick access to drawer contents. One large drawer of this Dispill® blister pack cart includes a narcotics storage box, also designed with a Dispill® rail system, that secures with an Illinois lock. An additional two multipurpose storage drawers also provide areas for liquid storage, paperwork or pill bottles and the whole cart is secured by a standard key lock. This Dispill® medication cart also comes equipped with a pull-out shelf, a removeable plastic top plus a top rail, 5" ball-bearing premium rubber casters, protective pontoon bumpers and pre-threaded accessory mounting holes.


  • • Single column medication delivery cart for Dispill® cards and liquid storage with a maximum capacity of 132 Dispill® cards
  • • Includes one single width locking narcotics box made for Dispill® packaging that secures with a standard key lock
  • • Key locking cart with 4 keys per lock
  • • Durable scratch resistant heat sealed powder coat finish
  • • All aluminum construction
  • • Pull-out shelf
  • • Ball-bearing, full extension drawer slides
  • • Removeable plastic top
  • • 5" ball-bearing premium rubber casters, full swivel, two with toe locking brake and one directional
  • • Painted aluminum top rail / push handle

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.