Zoro Homepage

Dispill Multi Dose Packaging Cart, 132 Card Capacity, Electronic Keypad Lock

  • Mfr # AL8W10EKC4DSP

  • Zoro # G801929545


product price: $4,689.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width
38.25 in
Depth
25 in
Height
48.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL8W10EKC4DSP
Zoro #
G801929545
UPC #
-
Country of Origin
United States

Dimensions

Width
38.25 in
Depth
25 in
Height
48.5 in

Description

This Dispill® multi dose packaging cart is made with lightweight, all aluminum construction and comes with 5" ball-bearing premium rubber casters for easy transport even when fully loaded. The two large drawers of this multi dose medication cart are equipped with a rail system specifically designed for holding Dispill® blister packaging, with a maximum capacity of 132 Dispill® cards. This multi dose medication cart also comes with two multipurpose storage drawers and an independently locking narcotics storage box that is also designed for holding Dispill® packaging. The cart body is secured with an electronic keypad lock with access rights stored for up to 250 users. This lock automatically re-locks drawers after access and comes with a key lock override for supervisors. Other features of this Dispill® multi dose packaging cart include a pull-out shelf, full extension drawer slides, a removeable plastic top plus a top rail, protective pontoon bumpers and pre-threaded accessory mounting holes.


  • • Single column medication delivery cart for Dispill® cards and liquid storage with a maximum capacity of 132 Dispill® cards
  • • Includes one single width locking narcotics box made for Dispill® packaging that secures with a standard key lock
  • • Electronic locking cart with keypad access and key lock override
  • • Drawers automatically re-lock after access (pre-set or programmed time)
  • • All-aluminum construction with scratch resistant heat sealed powder coat finish
  • • Pull-out shelf
  • • Ball-bearing, full extension drawer slides
  • • Removeable plastic top
  • • 5" ball-bearing premium rubber casters, full swivel, two with toe locking brake and one directional
  • • Painted aluminum top rail / push handle

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.