Zoro Homepage

Double Column Medical Storage Cabinet, Glass Doors, Key Lock

  • Mfr # MSPM82-00GK

  • Zoro # G901864456


product price: $5,589.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Width
42 in
Depth
29.6 in
Height
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPM82-00GK
Zoro #
G901864456
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Depth
29.6 in
Height
76 in

Description

This double column medical storage cabinet with key locking tempered glass double doors is designed for quick access to medical instruments and supplies, and features the most innovative modular tray system on the market. Each medical storage cabinet can be configured with your choice of shelves, catheter slides, ABS trays or wire baskets to customize it for any number of medical disciplines, including for use as an arthroscopy storage cabinet. Arthroscopy storage cabinets are designed to support arthroscopic surgery by storing supplies required for procedures performed using an arthroscope, a type of endoscope that is inserted into the joint through a small incision. Customize your medical storage cabinet further with your choice of lock, including badge entry and WiFi-capable locks, or add an optional dimming LED light that toggles on when the door is open. MedStor Max cabinets are built to last with premium casters, hinged doors, sleek door handles and professional grade manufacturing for medical-grade applications.


  • • Unmatched quality of construction ­ built to last using professional grade design and manufacturing for medical-grade applications
  • • Largest selection of locking options in the industry including badge entry and WiFi-capable locks
  • • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • • Stacks flush with walls or other cabinets ­ we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • • Interior side panels allow 49 insertion points within each column creating a system of multiple organization possibilities
  • • Modular trays can be pulled out at an angle, and “clip-on" locking safety features help minimize the risk of falling trays
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.