Zoro Homepage

Double Column Medical Storage Cabinet, Stainless, Glass Doors, E-Lock

  • Mfr # MSSM82-00GE

  • Zoro # G414561842


product price: $9,499.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Width
42 in
Depth
29.6 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSSM82-00GE
Zoro #
G414561842
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Depth
29.6 in

Details

Material
Stainless Steel

Description

This stainless steel double column catheter storage cabinet has key locking tempered glass double doors, features the most innovative modular tray system on the market and is designed for quick access to medical instruments and supplies. Customize your cabinet with any combo of shelves, catheter slides, ABS trays or wire baskets. Plastic interior side panels allow 49 insertion points within each column creating a system of multiple organization possibilities for your area of specialization. MedStor Max healthcare storage solutions feature industry best 5in quiet rolling Tente casters, refined aesthetics with sleek handles and hinged doors, 24in deep interior cabinets and an unmatched quality of construction with a 12 years manufacturers warranty. Additional options include the largest selection of locking options in the industry, optional dimming LED lights and a wide array of accessories. Each of our healthcare storage solutions is delivered fully assembled.


  • • Unmatched quality of construction ­ built to last using professional grade design and manufacturing for medical-grade applications
  • • Largest selection of locking options in the industry including badge entry and WiFi-capable locks
  • • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • • Stacks flush with walls or other cabinets ­ we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • • Interior side panels allow 49 insertion points within each column creating a system of multiple organization possibilities
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.