Zoro Homepage

Double Column Medical Storage Cart, Tambour Door, Key Lock

  • Mfr # MSPM82-00TK

  • Zoro # G001864455


product price: $5,689.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Width
42 in
Depth
29.6 in
Height
80.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPM82-00TK
Zoro #
G001864455
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Depth
29.6 in
Height
80.6 in

Description

Medical Storage Cart: Double column cart with locking tambour door and plastic interior side panels of 94 slide tracks (47 per column) to hold various exchange trays and wired baskets (sold separately)


  • • Unmatched quality of construction built to last using professional grade design and manufacturing for medical-grade applications
  • • Roll-up tambour door with key lock allows access to supplies during clinical hours
  • • Stacks flush with walls or other cabinets we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • • Interior side panels allow 47 insertion points within each column creating a system of multiple organization possibilities
  • • Modular trays can be pulled out at an angle, and “clip-on" locking safety features help minimize the risk of falling trays
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts
  • • Cabinet is delivered fully assembled

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.