Double Glove Box Holder for M-Series or A-Series Medical Carts, Rail Clip Mount

  • Mfr # GLOVEBOX2RC

  • Zoro # G901873113


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
10.5 in
Depth
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLOVEBOX2RC
Zoro #
G901873113
UPC #
-
Country of Origin
United States

Dimensions

Height
11 in
Width
10.5 in
Depth
3.6 in

Description

Medical gloves play a key role in the daily lives of medical professionals as they help to protect them from potential infections, diseases and other illnesses that can be transferred to them in their line of work. The GLOVEBOX2RC from Harloff helps to ensure that a reliable supply of gloves is always kept on hand. This double glove box holder with rail clips for medical carts is capable of carrying up to two boxes of medical gloves and can easily be affixed to any M-Series or A-Series medical cart. Each glove box container is constructed from our long-lasting aluminum material and comes with two steel rail clips that can be easily attached to a side rail or back rail. This double glove box holder with rail clips for medical carts weighs 2.1 lbs and has a heat sealed powder coat finish in our standard Sand color option.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.