Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Exchange Tray with Adjustable Plastic Dividers, 6 Inch Drawers

  • Mfr # EXTRAY6

  • Zoro # G801873121


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Height
5.25 in
Width
11 in
Depth
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXTRAY6
Zoro #
G801873121
UPC #
-
Country of Origin
United States

Dimensions

Height
5.25 in
Width
11 in
Depth
16.5 in

Description

This exchange tray for medical cart drawers helps to keep M-Series, A-Series and other Harloff cart drawers and their contents well-organized. This accessory item is specifically for 6′′ high medical cart drawers, but is not custom designed for any model and fits loosely enough to be arranged in multiple configurations. Each of these trays comes with three long and three short adjustable dividers giving you a multitude of options as to how to separate items stored within your trays. You can fit one tray per drawer in 18.5 inch wide drawers (MDS24/MPA24 model carts) and 12.5 inch wide drawers (MDS18/MPA18 model carts) and up to two of these trays side-by-side in 24.5 inch wide drawers (MDS30/MPA30 model carts). Constructed from a lightweight but durable gray plastic material, each trays weighs just over two pounds.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.