Dual Glove Box Container for M-Series or A-Series Medical Carts, Direct Mount

  • Mfr # GLOVEBOX2DM

  • Zoro # G101873081


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Height
10.9 in
Width
10.5 in
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLOVEBOX2DM
Zoro #
G101873081
UPC #
-
Country of Origin
United States

Dimensions

Height
10.9 in
Width
10.5 in
Depth
3.5 in

Description

Medical gloves play a pivotal role in the daily lives of today’s healthcare workers as these gloves often act as the first line of defense against potential infections and diseases. With this in mind, it is important that a continuous stock of gloves always be made readily available to medical professionals. Harloff’s GLOVEBOX2DM is a dual glove box container for medical carts constructed from our durable aluminum material. These glove box containers can easily be direct-mounted to the side of any A-Series or M-Series Harloff-produced medical carts so healthcare professionals always have easy access to medical gloves. Capable of holding up to two standard-sized medical boxes, each dual glove box container for medical carts also features a heat sealed powder coat finish in our standard sand color option, a weight of just 1.85 lbs and dimensions of 10.9′′ H x 10.5′′ W x 3.5′′ D.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.