Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Five Compartment Medical Tilt Bin, Rail Clip Mount

  • Mfr # TILTBIN5RC

  • Zoro # G901873120


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
23.6 in
Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILTBIN5RC
Zoro #
G901873120
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
23.6 in
Depth
6.25 in

Description

Constructed from a long-lasting plastic material, this five compartment medical cart tilt bin with rail clips can easily be attached to any medical cart with a Harloff-produced back rail system. This accessory is of great assistance to medical professionals in keeping their medical supplies well-organized and provides easy access to each bin’s contents. Each of the five medium-sized plastic bins are transparent so you can see the supplies stored within them, and bins tilt out of a solid white frame. These medical storage drawers come with two steel rail clips painted in our standard Sand color option and are easy to affix to side or back rails.


  • • Constructed from long-lasting plastic material
  • • Comes with two steel rail clips and identification labels
  • • Contains five medium-sized transparent bins

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.