Zoro Homepage

Five Quart Locking Sharps Container for M-Series or A-Series Carts

  • Mfr # LKSHRPHOLD5Q

  • Zoro # G301873119


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
13.5 in
Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKSHRPHOLD5Q
Zoro #
G301873119
UPC #
-
Country of Origin
United States

Dimensions

Height
11.5 in
Width
13.5 in
Depth
6.25 in

Description

This is an ideal crash cart sharps container for any emergency crash cart produced by Harloff. Perfect for disposing of a wide variety of used sharp and hazardous medical supplies, this sharps container cart accessory keeps any disposed materials well-secured with a clear plastic door that features a standard key lock with two individual keys. Featuring a liftable plastic top that makes disposing of materials into the five quart waste container simple, it can be easily affixed to the side of any Harloff emergency cart using the included mounting materials. Each of these crash cart sharps containers is constructed from a long-lasting plastic material, with the outside of the container being white while the five quart waste container locked inside is a light-red color.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.